Shop All Server Enclosures & Racks
Hammond
HEAVY DUTY DOLLY
Mfr # RRHDDOL
Zoro # G310924468
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RRHDDOL
- Zoro # G310924468
- UPC # 62398001224
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Color | Black |
Item | Accessories |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- ADESSO Wireless Optical Trackball, IMOUSET30 (iMouse T30)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- Hammond Server Enclosures & Racks