Shop All Ground Rods & Clamps
Hammond
GROUNDING KIT 600 A
Mfr # CGK600
Zoro # G710891353
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Application Designed for use with aluminum and copper conductors.
- Construction Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
- Additional Description Grounding Kit 600 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CGK600
- Zoro # G710891353
- UPC # 62398026162
- Country of Origin Canada
- Category Ground Rods & Clamps
Details
Item | Accessories |
Standards | CSA Certified |
Application | Designed for use with aluminum and copper conductors. |
Construction | Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware. |
Additional Description | Grounding Kit 600 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", UV Black, Light Heavy Duty, PK100 (MT111200C)
- DARE Splicing Sleeves (DP4-5/10)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- Hammond Ground Rods & Clamps