Shop All Ground Rods & Clamps
Hammond
GROUNDING KIT 400 A
Mfr # CGK400
Zoro # G010891534
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Application Designed for use with aluminum and copper conductors.
- Additional Description Grounding Kit 400 A
- Construction Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CGK400
- Zoro # G010891534
- UPC # 62398026161
- Country of Origin Canada
- Category Ground Rods & Clamps
Details
Item | Accessories |
Standards | CSA Certified |
Application | Designed for use with aluminum and copper conductors. |
Additional Description | Grounding Kit 400 A |
Construction | Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB8-16)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (800C)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- HAMMOND Grounding lug (GRDT375)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- EATON Terminal Ground Bar -ch/br Pon (GBKP10)
- JACKSON SAFETY Ground Clamp (14731)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- Hammond Ground Rods & Clamps