Shop All Ground Rods & Clamps
Hammond
GROUNDING KIT 225 A
Mfr # CGK225
Zoro # G510891508
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Certified
- Application Designed for use with aluminum and copper conductors.
- Construction Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware.
- Additional Description Grounding Kit 225 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CGK225
- Zoro # G510891508
- UPC # 62398026389
- Country of Origin Canada
- Category Ground Rods & Clamps
Details
Item | Accessories |
Standards | CSA Certified |
Application | Designed for use with aluminum and copper conductors. |
Construction | Lugs are constructed from high strength, high conductive aluminum alloy 6061-T6, rated at 90°C; Kits are supplied with all necessary mounting hardware. |
Additional Description | Grounding Kit 225 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1616C)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In, Type: COMMERCIAL (GAR3905BU)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- NSI INDUSTRIES NSI Industries G4S Clamp Ground - 2.5 - 4 in. (G4S)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-100)
- Hammond Ground Rods & Clamps