Shop All Enclosure Covers & Accessories
Hammond
Grill/Solid cover kit, Use w/ RH30000N4, Galv
Mfr # RHA30000N4G
Zoro # G310893542
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Width 11
- Length 0.12
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RHA30000N4G
- Zoro # G310893542
- UPC # 62398046888
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 11 |
Length | 0.12 |
Size | 0.12 in x 11 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan |
Material | Galvanized Steel |
Features | Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray |
Finish | Base mounting bracket - unpainted 304 SS; Rainhood Covers Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel Type 4X - 304 or 316 stainless steel with #4 brushed finish Sanitary Type 4X - 316 stainless steel with #4 brushed finish; Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel; Type 4X - 304 or 316 stainless steel with #4 brushed finish; Sanitary Type 4X - 316 stainless steel with #4 brushed finish |
Additional Description | MESH & SNOW PLUG GALV N4 |
Grill/Solid Cover Kit | Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use |
Application | Type 4/4X (IPx6) Rainhoods (when used with PF Series Filterfans); Ideal for locations with high exposure to spraying water; Painted galvanized steel version for Type 4; 304 and 316 stainless steel versions for Type 4X; Specially gasketed, 316 stainless steel, sanitary version for FDA compatible Type 4X; Sold individually |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- Hammond Enclosure Covers & Accessories