Shop All Enclosure Covers & Accessories
Hammond
Grill/Solid cover kit, Use w/ RH20000N4, Galv
Mfr # RHA20000N4G
Zoro # G610893495
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan
- Width 9
- Length 0.12
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RHA20000N4G
- Zoro # G610893495
- UPC # 62398046887
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 9 |
Length | 0.12 |
Size | 0.12 in x 9 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL / cUL Listed Type 4 or 4X (as noted) must be used in combination with PF Series Filterfan; must be used in combination with PF Series Filterfan |
Material | Galvanized Steel |
Features | Easy installation - mounting bracket installed around cutout and rainhood slides down over bracket; High compression, closed cell black gasket with multiple seal dams ensure tight, waterproof seal Sanitary version has special FDA compatible, white multiple seal gasket; Sanitary version has special FDA compatible, white multiple seal gasket; Direct spray barrier/baffle designed to maximize airflow while providing superior protection from overspray |
Finish | Base mounting bracket - unpainted 304 SS; Rainhood Covers Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel Type 4X - 304 or 316 stainless steel with #4 brushed finish Sanitary Type 4X - 316 stainless steel with #4 brushed finish; Type 4 - ANSI61 Gray (GY) or RAL7035 Light Gray (LG) powder coated finish on galvanized steel; Type 4X - 304 or 316 stainless steel with #4 brushed finish; Sanitary Type 4X - 316 stainless steel with #4 brushed finish |
Application | Type 4/4X (IPx6) Rainhoods (when used with PF Series Filterfans); Ideal for locations with high exposure to spraying water; Painted galvanized steel version for Type 4; 304 and 316 stainless steel versions for Type 4X; Specially gasketed, 316 stainless steel, sanitary version for FDA compatible Type 4X; Sold individually |
Grill/Solid Cover Kit | Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use |
Additional Description | MESH & SNOW PLUG GALV N4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Hammond Enclosure Covers & Accessories