Shop All Enclosure Covers & Accessories
Hammond
Grille & Filter 10 in.
Mfr # XFG10
Zoro # G910893782
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description Grille & Filter 10"
- Features 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately.
- Standards UR/CUR/CE approved fan motors; CSA listed on fan only.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # XFG10
- Zoro # G910893782
- UPC # 62398082154
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | Grille & Filter 10" |
Features | 115 VAC or 230 VAC, 50/60 Hz; 12" lead wires; Exceptionally quiet operation; Versatile mounting and adaptability; Heavy-gauge steel construction; Attractive stainless steel grills; Shipped with air flow to pressurize. Can be user modified to exhaust; Aluminum filter is coated with adhesive baffle surfaces for dust and dirt collection. Can be recoated after cleaning for optimum performance; Drilling template included; Note: One grill and filter are included with each fan package. Normally, an additional exhaust grill and filter are required for each installation and must be ordered separately. |
Standards | UR/CUR/CE approved fan motors; CSA listed on fan only. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 2 Pole, 277/480V AC (EDB24040)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Hammond Enclosure Covers & Accessories