Shop All Enclosure Covers & Accessories
Hammond
Grill cover kit, Use w/ RH40000N4S16, 316 SS
Mfr # RHA40000S16
Zoro # G010893538
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4
- Standards UL 508A type 3R; CSA C22.2 #94-M1
- Width 13
- Length 15
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RHA40000S16
- Zoro # G010893538
- UPC # 62398055943
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Depth | 4 |
Width | 13 |
Length | 15 |
Size | 15 in x 13 in x 4 in (H x W x D) |
Details
Item | Accessories |
Standards | UL 508A type 3R; CSA C22.2 #94-M1 |
Material | Stainless Steel |
Features | Easy installation; Covers many externally mounted Fans & Grills; Fits PF2000/PF22000 thru PF5/6/7000 series Filterfans; Tamperproof hardware and sealing gasket provided |
Finish | Cover offered in ANSI61 gray or RAL7035 light gray powder coated finish on mild steel; Also offered in stainless steel 304 #4 finish; Base in Galvanized sheet steel |
Grill/Solid Cover Kit | Offered in galvanized steel and stainless steel versions; Can be installed in bottom opening of rain hood; Grill allows ventilation while preventing unwanted entry of large contaminants; Solid cover allows sealing of opening when fan/filter not in use (offered only with the galvanized steel kits) |
Application | Type 3R / Outdoor Rainhoods; Protection against rain and snow or large airborne debris; Sold individually |
Additional Description | MESH PLUG 316 SS 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- FIRMAN Power Cord, L14-30P to 4 5-20R, 1.6 ft (1160)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- HAMMOND Double Bit key 3mm pin (PMKEY)
- HAMMOND 60 in. Standard Desk Cover, 60 x 16.375, Steel/Lt Gray (2CLDC6036)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Hammond Enclosure Covers & Accessories