Shop All Enclosure Covers & Accessories
Hammond
Gland plate Gray for 5.06 x 1.5 opening, Steel/Lt Gray
Mfr # GP063LG
Zoro # G910893676
product price: $44.11
/ea
$44.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Available in ANSI 61 Gray and RAL 7035 Light Gray
- Material Steel
- Color Gray
- Features 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP063LG
- Zoro # G910893676
- UPC # 62398000380
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Finish | Available in ANSI 61 Gray and RAL 7035 Light Gray |
Material | Steel |
Color | Gray |
Features | 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included |
UL File | E65324 |
Additional Description | Gland plate Gray for 5.06 x 1.5 opening - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- Hammond Enclosure Covers & Accessories