Shop All Enclosure Covers & Accessories
Hammond
Gland plate Gray for 12.13 x 4.63 opening, Steel/Lt Gray
Mfr # GP136LG
Zoro # G910893690
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Available in ANSI 61 Gray and RAL 7035 Light Gray
- Material Steel
- Color Gray
- Additional Description Gland plate Gray for 12.13 x 4.63 opening - Steel/Lt Gray
- Features 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP136LG
- Zoro # G910893690
- UPC # 62398000389
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Finish | Available in ANSI 61 Gray and RAL 7035 Light Gray |
Material | Steel |
Color | Gray |
Additional Description | Gland plate Gray for 12.13 x 4.63 opening - Steel/Lt Gray |
Features | 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND N4 Neo. Gasket Kit 10 ft. Rolls (1481DJN410)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- Hammond Enclosure Covers & Accessories