Shop All Enclosure Covers & Accessories
Hammond
Gland plate Gray for 12.13 x 4.63 opening, Steel/Gray
Mfr # GP136GY
Zoro # G010893675
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Available in ANSI 61 Gray and RAL 7035 Light Gray
- Material Steel
- Color Gray
- Features 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included
- Additional Description Gland plate Gray for 12.13 x 4.63 opening - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP136GY
- Zoro # G010893675
- UPC # 62398000373
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Finish | Available in ANSI 61 Gray and RAL 7035 Light Gray |
Material | Steel |
Color | Gray |
Features | 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included |
Additional Description | Gland plate Gray for 12.13 x 4.63 opening - Steel/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 205C Marinco 20A 125V Conn, Locking (205C)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8848SCSS)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- Hammond Enclosure Covers & Accessories