Shop All Enclosure Covers & Accessories
Hammond
Gland plate Gray for 11.75 x 2.31 opening, Steel/Gray
Mfr # GP134GY
Zoro # G810893660
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Available in ANSI 61 Gray and RAL 7035 Light Gray
- Material Steel
- Color Gray
- Additional Description Gland plate Gray for 11.75 x 2.31 opening - Steel/Gray
- UL File E65324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP134GY
- Zoro # G810893660
- UPC # 62398000372
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Finish | Available in ANSI 61 Gray and RAL 7035 Light Gray |
Material | Steel |
Color | Gray |
Additional Description | Gland plate Gray for 11.75 x 2.31 opening - Steel/Gray |
UL File | E65324 |
Features | 14 gauge mild steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating; Hardware and cutout template included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- Hammond Enclosure Covers & Accessories