Shop All Enclosure Covers & Accessories
Hammond
Gland plate 22x7, Steel/Lt Gray
Mfr # GP2207LG
Zoro # G910893560
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Brushed
- Additional Description Gland plate 22x7 - Steel/Lt Gray
- Features 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # GP2207LG
- Zoro # G910893560
- UPC # 62398043420
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Color | Gray |
Finish | Brushed |
Additional Description | Gland plate 22x7 - Steel/Lt Gray |
Features | 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.25-R)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- Hammond Enclosure Covers & Accessories