Shop All Enclosure Covers & Accessories
Hammond
Gland plate 22x7, Steel/Gray
Mfr # GP2207GY
Zoro # G110893483
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Brushed
- Additional Description Gland plate 22x7 - Steel/Gray
- Features 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP2207GY
- Zoro # G110893483
- UPC # 62398043418
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Color | Gray |
Finish | Brushed |
Additional Description | Gland plate 22x7 - Steel/Gray |
Features | 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- Hammond Enclosure Covers & Accessories