Shop All Enclosure Covers & Accessories
Hammond
Gland plate 15x7, Steel/Lt Gray
Mfr # GP1507LG
Zoro # G310893511
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Brushed
- Features 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25"
- Additional Description Gland plate 15x7 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP1507LG
- Zoro # G310893511
- UPC # 62398043419
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Color | Gray |
Finish | Brushed |
Features | 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25" |
Additional Description | Gland plate 15x7 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- Hammond Enclosure Covers & Accessories