Shop All Enclosure Covers & Accessories
Hammond
Gland plate 15x7, Steel/LGray
Mfr # GP1507GY
Zoro # G010893507
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Finish Brushed
- Features 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25"
- Additional Description Gland plate 15x7 - Steel/LGray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP1507GY
- Zoro # G010893507
- UPC # 62398043417
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Color | Gray |
Finish | Brushed |
Features | 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25" |
Additional Description | Gland plate 15x7 - Steel/LGray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- Hammond Enclosure Covers & Accessories