Shop All Enclosure Covers & Accessories
Hammond
Gland plate 15x7, 316SS
Mfr # GP1507S16
Zoro # G510893502
product price: $114.09
/ea
Free Shipping & Returns
$114.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Gray
- Finish Brushed
- Features 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25"
- Additional Description Gland plate 15x7 - 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # GP1507S16
- Zoro # G510893502
- UPC # 62398043421
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Color | Gray |
Finish | Brushed |
Features | 14 gauge steel gland plate allows for easy cable entry into enclosure; Maintains NEMA 12, 4 rating, Stainless plates hold type 4X rating; Hardware and cutout template included; Note: Modified sizes are available to maximum sizes of: 16 gauge mild or stainless 76" x 18" 14 gauge mild or stainless 76" x 25" 12 and 10 gauge mild or stainless 76" x 40" 0.081 aluminum 76" x 18" 0.100 aluminum 76" x 25"; 16 gauge mild or stainless 76" x 18"; 14 gauge mild or stainless 76" x 25"; 12 and 10 gauge mild or stainless 76" x 40"; 0.081 aluminum 76" x 18"; 0.100 aluminum 76" x 25" |
Additional Description | Gland plate 15x7 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- Hammond Enclosure Covers & Accessories