Shop All Cable Trays
Hammond
Gaskets & Screws, Gaskets & Screws
Mfr # 1487DS
Zoro # G910891092
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Sections and fittings are finished in ANSI 61 gray.
- Standards UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54
- Application Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
- Construction Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.
- Additional Description Gaskets & Screws - Gaskets & Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487DS
- Zoro # G910891092
- UPC # 62398046620
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Sections and fittings are finished in ANSI 61 gray. |
Standards | UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54 |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources. |
Construction | Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting. |
Additional Description | Gaskets & Screws - Gaskets & Screws |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- GREENGATE Decorator Dimmer 0-10V, All-Load-W, V, A (WBSD-010DEC-C1)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- WIEGMANN N1 END CAP (HS/S WW) 6X6 CRBN STL-GALV (E0606G)
- Hammond Cable Trays