Shop All Cable Trays
Hammond
Gaskets & Screws, Gaskets & Screws
Mfr # 1487CS
Zoro # G610891156
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Sections and fittings are finished in ANSI 61 gray.
- Application Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
- Standards UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54
- Additional Description Gaskets & Screws - Gaskets & Screws
- Construction Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487CS
- Zoro # G610891156
- UPC # 62398046320
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Sections and fittings are finished in ANSI 61 gray. |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources. |
Standards | UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54 |
Additional Description | Gaskets & Screws - Gaskets & Screws |
Construction | Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB5RMB03)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- HAMMOND Type 3R Wiring Trough, 6x6x72, Steel/Gray (C3RWT672)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- Hammond Cable Trays