Shop All Enclosure Covers & Accessories
Hammond
Gasket and screws
Mfr # 1487ES
Zoro # G810888529
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54
- Finish Sections and fittings are finished in ANSI 61 gray.
- Color Gray
- NEMA Enclosure Type NEMA 1, NEMA 12
- Additional Description Gasket and screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487ES
- Zoro # G810888529
- UPC # 62398045357
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Standards | UL 870 Type 1, 12 (unless marked¹); CSA Type 1, 12 (unless marked¹); Complies with NEMA Type 1, 12 IEC 60529, IP54; NEMA Type 1, 12; IEC 60529, IP54 |
Finish | Sections and fittings are finished in ANSI 61 gray. |
Color | Gray |
NEMA Enclosure Type | NEMA 1, NEMA 12 |
Additional Description | Gasket and screws |
Construction | Bodies and covers are formed from 14 gauge steel with 10 gauge steel flanges; Continuous flange around wireway ends, requires cables to be pulled through. (For lay-in style, see 1485 Series.); Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting. |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Hammond Enclosure Covers & Accessories