Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 8 in D
Mfr # C3R18188SCNKO
Zoro # G110888670
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R18188SCNKO
- Zoro # G110888670
- UPC # 62398026637
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 8 in |
Width | 18 |
Length | 18 |
Size | 18 in x 18 in x 8 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
Additional Description | Type 3R Screw Cover no K/O's- 18 x 18 x 8 - Galv/Gray |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242T (ioLogik E1242-T)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12, 1 Gang, PVC (JBP1WH)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- Hammond Electrical Enclosures