Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 6 in D
Mfr # C3R1086HCR
Zoro # G010888091
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3R1086HCR
- Zoro # G010888091
- UPC # 62398036186
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 6 in |
Length | 10 |
Width | 8 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
UL File | E65324 |
Additional Description | Type 3R Hinge Cover - 10 x 8 x 6 - Galv/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- VAST Post Base Angled, 6 Hole E/G, PK5 (V645EG-5)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB74)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 6, Steel/Gray (C3R24246SCNKO)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- Hammond Electrical Enclosures