Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 4 in D
Mfr # C3R884ESCNK
Zoro # G210888914
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R884ESCNK
- Zoro # G210888914
- UPC # 62398013351
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Length | 8 |
Width | 8 in |
Size | 8 in x 8 in x 4 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Construction | Formed and spot welded from 16 gauge galvanized steel (24x24x6 is 14 gauge); Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; External mounting feet; Oil resistant gaskets are permanently secured; A bonding stud is provided on the door and a grounding stud is provided in the box. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Polycarbonate Enclosure, 3.74 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554Y2GYSL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- Hammond Electrical Enclosures