Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 4 in D
Mfr # C3R664ESCNK
Zoro # G110889110
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R664ESCNK
- Zoro # G110889110
- UPC # 62398013350
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Width | 6 in |
Length | 6 |
Size | 6 in x 6 in x 4 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Construction | Formed and spot welded from 16 gauge galvanized steel (24x24x6 is 14 gauge); Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; External mounting feet; Oil resistant gaskets are permanently secured; A bonding stud is provided on the door and a grounding stud is provided in the box. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Regulator - Voltage (205858GS)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Stainless Steel Enclosure, 8 in D (1418N4SSC8)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006G)
- Hammond Electrical Enclosures