Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 4 in D
Mfr # C3R12124SCNKO
Zoro # G110887956
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3R12124SCNKO
- Zoro # G110887956
- UPC # 62398052546
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4 in |
Width | 12 |
Length | 12 |
Size | 12 in x 12 in x 4 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL-50 Type 3R; CSA Type 3R; Complies with: NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | Type 3R Screw Cover no K/O's- 12 x 12 x 4 - Galv/Gray |
UL File | E65324 |
Construction | Formed and spot welded from 16 or 14 gauge galvanized steel; Drip-shield top and seam-free sides, front and back; Slip-on removable cover fastened with plated steel screws; Door handles on body type C enclosures; Embossed mounting holes on back of enclosure; Padlocking hasp; No Gasket. |
Application | Designed for use as a wiring/junction box; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RD-A2)
- LEVITON Receptacle (8300-HR)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- Hammond Electrical Enclosures