Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 11 in D
Mfr # HCT483011H
Zoro # G410893176
product price: $702.25
/ea
Free Shipping & Returns
$702.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HCT483011H
- Zoro # G410893176
- UPC # 62398010446
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 11 in |
Length | 48 |
Width | 30 |
Size | 48 in x 30 in x 11 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications; Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.; Provides protection against rain, sleet, snow and dripping water. |
Additional Description | 3R CT CABINET 48X30X11 |
Construction | Body and covers formed from 14 gauge galvanized steel (12 gauge for units 30" and wider); Mounting studs for optional inner panels; Integral drip shield top and seam free sides; Mounting holes provided through back of enclosure; Permanently installed lift off hinges; Removable doors; Single door design with hasp/screw closure. Double door design with handle; Padlocking provisions provided; ANSI 61 Gray Polyester Powder finish inside and outside |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- TELEMECANIQUE SENSORS Sensor Connector 150V 3Amp +Options (XZCC43FCP40B)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Aluminum Enclosure, 3-1/2 in D (1414N4ALG)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24166)
- Hammond Electrical Enclosures