Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 11 in D
Mfr # HCT482411H
Zoro # G610893167
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Standards UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HCT482411H
- Zoro # G610893167
- UPC # 62398010444
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 11 in |
Width | 24 |
Length | 48 |
Size | 48 in x 24 in x 11 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Additional Description | 3R CT CABINET 48X24X11 |
Construction | Body and covers formed from 14 gauge galvanized steel (12 gauge for units 30" and wider); Mounting studs for optional inner panels; Integral drip shield top and seam free sides; Mounting holes provided through back of enclosure; Permanently installed lift off hinges; Removable doors; Single door design with hasp/screw closure. Double door design with handle; Padlocking provisions provided; ANSI 61 Gray Polyester Powder finish inside and outside |
Application | Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications; Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.; Provides protection against rain, sleet, snow and dripping water. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6517)
- INSTALLBAY BY METRA ATM FUSE 20AMP, PK 25 (ATM2025)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 12 in D (1447SE12HK)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- Hammond Electrical Enclosures