Shop All Electrical Enclosures
Hammond
Galvanized Steel Enclosure, 11 in D
Mfr # HCT363011H
Zoro # G610893068
Free Shipping & Returns
$513.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Material of Enclosure Galvanized Steel
- Color Silver
- Finish ANSI 61 Gray Powder Coated
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HCT363011H
- Zoro # G610893068
- UPC # 62398010445
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 11 in |
Width | 30 |
Length | 36 |
Size | 36 in x 30 in x 11 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Galvanized Steel |
Color | Silver |
Finish | ANSI 61 Gray Powder Coated |
Standards | UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24 |
Application | Designed for use as Current Transformer Cabinet to house and protect instrument current transformers in outdoor applications; Can also be used as a general purpose enclosure for various junction, meter, transformer and relay applications.; Provides protection against rain, sleet, snow and dripping water. |
Construction | Body and covers formed from 14 gauge galvanized steel (12 gauge for units 30" and wider); Mounting studs for optional inner panels; Integral drip shield top and seam free sides; Mounting holes provided through back of enclosure; Permanently installed lift off hinges; Removable doors; Single door design with hasp/screw closure. Double door design with handle; Padlocking provisions provided; ANSI 61 Gray Polyester Powder finish inside and outside |
Additional Description | 3R CT CABINET 36X30X11 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Sides, Fits 1800x800mm, Lt Gray, S (PSS188)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- Hammond Electrical Enclosures