Shop All Electrical Box Covers
Hammond
GALV SCR COVER
Mfr # CSG10104
Zoro # G110891151
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Depth 4 in
- Material Galvanized Steel
- Standards UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # CSG10104
- Zoro # G110891151
- UPC # 62398026612
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 10 in |
Width | 10 in |
Depth | 4 in |
Size | 10 in x 10 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Galvanized Steel |
Standards | UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20 |
Application | Designed for general purpose indoor commercial use as a junction, pull or switch box. |
Construction | Formed and spot welded from 16 gauge (up to 30"x24"), 14 gauge (36"x24") or 12 gauge (36"x36") G90 steel; Flat steel covers fastened with plated steel screws; Keyhole slots permit cover to be lifted off without removing screws entirely; Through holes in back for wall mounting; Grounding location embossed in body. |
Finish | Enclosure and cover are unpainted galvanized steel. |
UL File | E65324 |
Additional Description | N1 Screw Cover - 10 x 10 x 4 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- LEVITON Red Pilot Light Switch (01221-PLR)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Galv (CSKOG884)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- Hammond Electrical Box Covers