Shop All Enclosure Covers & Accessories
Hammond
Formed End Cap, 84 x 18, Steel/Gray
Mfr # UHDM8418ECA
Zoro # G610893181
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM8418ECA
- Zoro # G610893181
- UPC # 62398041057
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 84.13 in x 2.5 in x 18.13 in (H x W x D) |
Details
Item | Formed End Cap |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | Formed End Cap - 84 x 18 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont CurRly (4B-53)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- Hammond Enclosure Covers & Accessories