Shop All Enclosure Covers & Accessories
Hammond
Formed End Cap, 72 x 18, Steel/Gray
Mfr # UHDM7218ECA
Zoro # G010893057
product price: $666.79
/ea
Free Shipping & Returns
$666.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Additional Description Formed End Cap - 72 x 18 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM7218ECA
- Zoro # G010893057
- UPC # 62398041056
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 72.13 in x 2.5 in x 18.13 in (H x W x D) |
Details
Item | Formed End Cap |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Additional Description | Formed End Cap - 72 x 18 - Steel/Gray |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 80A, 3 Pole, 690V AC (GV4PB80B)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Hammond Enclosure Covers & Accessories