Shop All Enclosure Covers & Accessories
Hammond
Foot Rest, For 36 in. wide, Steel/Lt Gray
Mfr # 2CLF36
Zoro # G310891210
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Foot Rest - For 36" wide - Steel/Lt Gray
- Features Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLF36
- Zoro # G310891210
- UPC # 62398084709
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Foot Rest - For 36" wide - Steel/Lt Gray |
Features | Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2N-DC12(S))
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/10A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/10)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- Hammond Enclosure Covers & Accessories