Shop All Enclosure Covers & Accessories
Hammond
Foot Rest, For 24 in. wide, Steel/Lt Gray
Mfr # 2CLF24
Zoro # G110891205
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel.
- Additional Description Foot Rest - For 24" wide - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLF24
- Zoro # G110891205
- UPC # 62398084708
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel. |
Additional Description | Foot Rest - For 24" wide - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6Z2B)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- Hammond Enclosure Covers & Accessories