Shop All Enclosure Covers & Accessories
Hammond
Foot Rest, 4 x 60 x 8, 304 SS
Mfr # 2CSF60
Zoro # G010891299
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel.
- Additional Description Foot Rest - 4 x 60 x 8 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSF60
- Zoro # G010891299
- UPC # 62398099530
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Generally used in combination with plinth; Provides a raised foot support to relieve back stress; Gives the installation a "finished" appearance; Available in 24", 36", 48" and 60" widths; Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Rubber tread for added traction on footrest surface; Available in light gray and natural stainless steel. |
Additional Description | Foot Rest - 4 x 60 x 8 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 15" Straps Reusable Tie Black/Gray PK 30 (94257)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Hammond Enclosure Covers & Accessories