Shop All Enclosure Covers & Accessories
Hammond
Fold Down Shelf 18X18, Steel/Lt Gray
Mfr # FDS1818LG
Zoro # G010893323
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
- Size 1 in x 18 in x 18 in (H x W x D)
- Additional Description Fold Down Shelf - 18x18 - Steel/Lt Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FDS1818LG
- Zoro # G010893323
- UPC # 62398040718
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 1 in x 18 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity. |
Additional Description | Fold Down Shelf - 18x18 - Steel/Lt Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125SCU)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- Hammond Enclosure Covers & Accessories