Shop All Enclosure Covers & Accessories
Hammond
Fold Down Shelf 18X18, Steel/Gray
Mfr # FDS1818GY
Zoro # G810893325
product price: $195.59
/ea
Free Shipping & Returns
$195.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1 in x 18 in x 18 in (H x W x D)
- Additional Description Fold Down Shelf - 18x18 - Steel/Gray
- Features Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FDS1818GY
- Zoro # G810893325
- UPC # 62398040717
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 1 in x 18 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Fold Down Shelf - 18x18 - Steel/Gray |
Features | Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- Hammond Enclosure Covers & Accessories