Shop All Enclosure Covers & Accessories
Hammond
Fold Down Shelf 18X18, 316 SS
Mfr # FDS1818S16
Zoro # G110893292
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size 1 in x 18 in x 18 in (H x W x D)
- Features Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
- Additional Description Fold Down Shelf - 18x18 - 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FDS1818S16
- Zoro # G110893292
- UPC # 62398017237
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 1 in x 18 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity. |
Additional Description | Fold Down Shelf - 18x18 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-L)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- Hammond Enclosure Covers & Accessories