Shop All Enclosure Covers & Accessories
Hammond
Fold Down Shelf 12X12, Steel/Gray
Mfr # FDS1212GY
Zoro # G010893248
product price: $156.39
/ea
Free Shipping & Returns
$156.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
- Size 1 in x 12 in x 12 in (H x W x D)
- Additional Description Fold Down Shelf - 12x12 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FDS1212GY
- Zoro # G010893248
- UPC # 62398040715
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 1 in x 12 in x 12 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity. |
Additional Description | Fold Down Shelf - 12x12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 1-1/2" Inside Diameter - 100 Ft Spool - Clear (hs3383-sp-clear)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- ECM INDUSTRIES SM BLKRED Cabl Wraptor (CW-T1RR50)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Hammond Enclosure Covers & Accessories