Shop All Enclosure Covers & Accessories
Hammond
Fold Down Shelf 12X12, 316 SS
Mfr # FDS1212S16
Zoro # G310893221
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity.
- Additional Description Fold Down Shelf - 12x12 - 316SS
- Size 1 in x 12 in x 12 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FDS1212S16
- Zoro # G310893221
- UPC # 62398017236
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 1 in x 12 in x 12 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Supports various equipment used temporarily to service/program switchgear inside enclosures; Mounts with bolts through doors or sides; Supports up to 100 lbs weight capacity. |
Additional Description | Fold Down Shelf - 12x12 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Gray, PVC Insulation (76822.R8.10)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Hammond Enclosure Covers & Accessories