Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 6 x 18, Steel/Gray
Mfr # 1481FA18K
Zoro # G010893392
product price: $248.59
/ea
Free Shipping & Returns
$248.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Floor Stand Kit - 6 x 18 - Steel/Gray
- Size 6 in x 8 in x 18 in (H x W x D)
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FA18K
- Zoro # G010893392
- UPC # 62398043786
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 6 in x 8 in x 18 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Floor Stand Kit - 6 x 18 - Steel/Gray |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- Hammond Enclosure Covers & Accessories