Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 24 x 12, Steel/Gray
Mfr # 1481FK12K
Zoro # G310893580
product price: $345.59
/ea
Free Shipping & Returns
$345.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Floor Stand Kit - 24 x 12 - Steel/Gray
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FK12K
- Zoro # G310893580
- UPC # 62398044160
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Floor Stand Kit - 24 x 12 - Steel/Gray |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 15-60P (8462-P)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- Hammond Enclosure Covers & Accessories