Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 15 x 6, Steel/Gray
Mfr # 1481FE6K
Zoro # G110893674
product price: $213.19
/ea
Free Shipping & Returns
$213.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Floor Stand Kit - 15 x 6 - Steel/Gray
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FE6K
- Zoro # G110893674
- UPC # 62398043900
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Floor Stand Kit - 15 x 6 - Steel/Gray |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- NATIONAL HARDWARE Wire Cable Clamp, 316 in Dia Cable, 1 in L, Malleable IronSteel, Electro GalvanizedZinc (N889-014)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Hammond Enclosure Covers & Accessories