Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 15 x 16, Steel/Gray
Mfr # 1481FE16K
Zoro # G110893667
product price: $306.89
/ea
Free Shipping & Returns
$306.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Floor Stand Kit - 15 x 16 - Steel/Gray
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FE16K
- Zoro # G110893667
- UPC # 62398043980
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Floor Stand Kit - 15 x 16 - Steel/Gray |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, T, 125A, 208/277V (T40404R)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- Hammond Enclosure Covers & Accessories