Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 12 x 6, Steel/Gray
Mfr # 1481FC6K
Zoro # G610893594
Free Shipping & Returns
$201.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Floor Stand Kit - 12 x 6 - Steel/Gray
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1481FC6K
- Zoro # G610893594
- UPC # 62398043760
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Floor Stand Kit - 12 x 6 - Steel/Gray |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- Hammond Enclosure Covers & Accessories