Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 12 x 24, Steel/Gray
Mfr # 1481FC24K
Zoro # G610893600
product price: $349.59
/ea
Free Shipping & Returns
$349.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
- Additional Description Floor Stand Kit - 12 x 24 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FC24K
- Zoro # G610893600
- UPC # 62398043880
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Additional Description | Floor Stand Kit - 12 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Locking L handle (EHLL)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- Hammond Enclosure Covers & Accessories