Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 12 x 24, 304 SS
Mfr # 1481FC24KSS
Zoro # G310893597
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
- Additional Description Floor Stand Kit - 12 x 24 - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FC24KSS
- Zoro # G310893597
- UPC # 62398041874
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Additional Description | Floor Stand Kit - 12 x 24 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-O-120)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- LEVITON Straight Blade Plug (8215-CT)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- Hammond Enclosure Covers & Accessories