Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 12 x 20, 304 SS
Mfr # 1481FC20KSS
Zoro # G710893241
product price: $737.59
/ea
Free Shipping & Returns
$737.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Floor Stand Kit - 12 x 20 - 304 SS
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FC20KSS
- Zoro # G710893241
- UPC # 62398041873
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Floor Stand Kit - 12 x 20 - 304 SS |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Lighted Toggle Switch, 120V, Green/Red LED (113632)
- MARINCO 8215 Marinco 15A 125V 2P 3W Hosptial Grade Plug (8215)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Hammond Enclosure Covers & Accessories