Shop All Enclosure Covers & Accessories
Hammond
Floor Stand Kit, 12 x 16, 304 SS
Mfr # 1481FC16KSS
Zoro # G610893341
product price: $562.09
/ea
Free Shipping & Returns
$562.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Floor Stand Kit - 12 x 16 - 304 SS
- Features Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1481FC16KSS
- Zoro # G610893341
- UPC # 62398042105
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Floor Stand Kit - 12 x 16 - 304 SS |
Features | Kit includes two mounting feet and hardware kit; Pre-punched mounting feet may be used as a template to drill holes on bottom of enclosure; Finished in gray or natural brushed 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-2)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- Hammond Enclosure Covers & Accessories