Shop All Enclosure Covers & Accessories
Hammond
Flat End Plate, 84 x 24, Steel/Gray
Mfr # UHDM8424EPA
Zoro # G610893136
product price: $643.55
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$643.55
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Standards UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDM8424EPA
- Zoro # G610893136
- UPC # 62398041064
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Flat End Plate |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Additional Description | Flat End Plate - 84 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- BURNDY Nylon Small Terminal, 2-10, 1.07" (YAEV10L36)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- Hammond Enclosure Covers & Accessories