Shop All Enclosure Covers & Accessories
Hammond
Flat End Plate, 84 x 18, Steel/Gray
Mfr # UHDM8418EPA
Zoro # G010893200
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Additional Description Flat End Plate - 84 x 18 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # UHDM8418EPA
- Zoro # G010893200
- UPC # 62398041063
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Flat End Plate |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Additional Description | Flat End Plate - 84 x 18 - Steel/Gray |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- Hammond Enclosure Covers & Accessories